Push Buttons
- Mfr # 9001K3L38GH5
- Zoro # G623523860
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
13, 3R, 6
Features
This illuminated pushbutton provides an ergonomic and visual interface for your machines
Manufacturer Warranty Length
18 mo
Operator Illumination
Illuminated
Number of Indicator Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001K3L38GH5
- Zoro #
- G623523860
- UPC #
- 785901571605
- Country of Origin
- Mexico
- NEMA Enclosure Rating
- 13, 3R, 6
- Features
- This illuminated pushbutton provides an ergonomic and visual interface for your machines
- Operator Illumination
- Illuminated
- Item
- Push Buttons
- Number of Indicator Lights
- 1
- Lamp Module Type
- No Lamp Module Included
- Head Color
- Green
- Number of Operators
- 1
- Series
- Harmony 9001K
- Maintained Action Release
- Push/Push
- Lamp Type
- No Lamp Module Included
- Product Type
- Push Button Operators
- Standards
- CE Listed, CSA LR 25490 Class 3211 03, NEMA, UL Listed File E42259 CCN NKCR
- Operator Material
- Metal
- Terminal Connection
- Screw Clamp
Dimensions
- Manufacturer Warranty Length
- 18 mo
- Panel Cutout Diameter
- 30 mm
- Fits Chest Size
- This illuminated pushbutton provides an ergonomic and visual interface for your machines
Description
Push Buttons, Bezel Material Metal, Legend Not Applicable, Standards CE Listed, CSA LR 25490 Class 3211 03, NEMA, UL Listed File E42259 CCN NKCR, Features This illuminated pushbutton provides an ergonomic and visual interface for your machines
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.