Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Push Buttons
- Mfr # 9001KN299
- Zoro # G723523845
product price:Â
$
26.69
/ea
Key Features
Legend
Custom
Compatible Panel Cutout Diameter
30 mm
Keyway Type
Notch
Language
English
Overall Height
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001KN299
- Zoro #
- G723523845
- UPC #
- 785901652557
- Country of Origin
- Mexico
- Item
- Push Buttons
- Legend
- Custom
- Keyway Type
- Notch
- Language
- English
- Material
- Aluminum
- Compatible Series
- Harmony 9001K, Harmony 9001SK
- Shape
- Half-Round
- Legend Color
- Black/Silver
- Background Color
- Black
- Product Type
- Legend Plate
- Compatible with Series
- Harmony 9001K, Harmony 9001SK
- Traction Material
- Aluminum
- For Use With
- Harmony 9001K, Harmony 9001SK
- For Wire Feeder Series
- Harmony 9001K, Harmony 9001SK
Dimensions
- Compatible Panel Cutout Diameter
- 30 mm
- Overall Height
- 1 5/8 in
- Overall Diameter
- 1 3/16 in
- Manufacturer Warranty Length
- 18 mo
- Overall Width
- 1 3/4 in
Description
Push Buttons, Half-Round, Legend Custom, Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.