Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Push Buttons
- Mfr # 9001KR8P1LGGH25
- Zoro # G723551480
product price:Â
$
320.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Action
Momentary
Number of Operators
1
Contact Form
1NO/1NC
Lamp Type
LED
Operator Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001KR8P1LGGH25
- Zoro #
- G723551480
- UPC #
- 785901760979
- Country of Origin
- Mexico
Dimensions
- Panel Cutout Diameter
- 30 mm
- Mushroom Head Diameter
- 41 mm
- Manufacturer Warranty Length
- 18 mo
- Fits Chest Size
- Used in the Petrochemical, Metallurgy, Mining, Oil and Gas, Wastewater Treatment, Automotive Manufacturing Industries, and More.
Details
- Item
- Push Buttons
- Action
- Momentary
- Number of Operators
- 1
- Contact Form
- 1NO/1NC
- Lamp Type
- LED
- Operator Material
- Plastic
- Push Button Style
- Mushroom Head
- Features
- Used in the Petrochemical, Metallurgy, Mining, Oil and Gas, Wastewater Treatment, Automotive Manufacturing Industries, and More.
- Lamp Voltage - Maximum
- 120 V AC
- IP Rating
- IP65, IP66
- Lamp Module Type
- Transformer
- Operator Illumination
- Illuminated
- Operator Voltage Rating - Maximum
- 120 V AC
- NEMA Enclosure Rating
- 13, 4
- Series
- 9001K
- Standards
- CE Listed, CSA LR 25490 Class 3211 03, NEMA, UL listed file E42259 CCN NKCR
- Product Type
- Push Button Operators
- Number of Indicator Lights
- 1
- Head Color
- Green
- Maintained Action Release
- Push/Push
Description
Push Buttons, Momentary Action, Contact Form 1NO/1NC, Number of Operators 1, IP Rating IP65, IP66, Standards CE Listed, CSA LR 25490 Class 3211 03, NEMA, UL listed file E42259 CCN NKCR, Features Used in the Petrochemical, Metallurgy, Mining, Oil and Gas, Wastewater Treatment, Automotive Manufacturing Industries, and More.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.