Push Buttons
- Mfr # 9001R94
- Zoro # G223523352
product price:Â
$
11.89
/ea
Key Features
Head Color
Red
Manufacturer Warranty Length
18 mo
Connection Type
Set Screw
Compatible with Series
Harmony 9001K, Harmony 9001SK
Head Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001R94
- Zoro #
- G223523352
- UPC #
- 785901971788
- Country of Origin
- Mexico
Dimensions
- Manufacturer Warranty Length
- 18 mo
- Panel Cutout Diameter
- 30 mm
- Mushroom Head Diameter
- 41 mm
Details
- Head Color
- Red
- Connection Type
- Set Screw
- Compatible with Series
- Harmony 9001K, Harmony 9001SK
- Head Material
- Plastic
- Item
- Push Buttons
- Compatible with Brand
- Schneider
- Head Style
- Mushroom Head
- Compatible Series
- Harmony 9001K, Harmony 9001SK
Description
Push Buttons, Head Material Plastic, Connection Type Set Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.