
Push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, 1NC
Mfr # 9001KR9RH6
Zoro # G7655954
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KR9RH6
Zoro #
G7655954
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Cad Overall Width
54 mm
Mounting Diameter
30 mm
Cad Overall Depth
74 mm
Cad Overall Height
103 mm
Description
Push-Pull Operator Red Knob 30MM
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.