Push to Test Pilot Light, Amber, LED
Mfr # 9001KT35LYA31
Zoro # G0630603
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC/DC
Color
Amber
Lamp Type
LED
Type of Operator
Spring Return
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KT35LYA31
Zoro #
G0630603
UPC #
785901539032
Country of Origin
Mexico
Dimensions
Size
30 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.65 in
Overall Width
2.13 in
Panel Cutout Diameter
30 mm
Overall Height
4.1 in
Description
Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.