Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Test Pilot Light, Red, LED

  • Mfr # 9001SKT38LRR9

  • Zoro # G6358414


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Action
Push-to-test
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKT38LRR9
Zoro #
G6358414
UPC #
785901734840
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.62 in
Overall Width
2.13 in
Overall Height
3.91 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Action
Push-to-test
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Domed
Lamp Module Type
Full Voltage
Basic Material
Plastic
Lamp Voltage
120V AC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Standards
REACH, RoHS, WEEE
Body Material
Plastic
IP Rating
IP66
Includes Lamp Module
Lamp Module Included
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Series
9001SK
Lamp Color
Red
Voltage Rating - Maximum
120 V AC/DC
Lamp Voltage - Maximum
120 V
Includes Push-To-Test
Push-To-Test Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Includes Lens
Lens Included
Lens Color
Red

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Domed, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.