Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Test Pilot Light, White, LED

  • Mfr # 9001SKT38LW

  • Zoro # G6358222


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
White
Action
Push-to-test
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKT38LW
Zoro #
G6358222
UPC #
785901792796
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Width
2.13 in
Panel Cutout Diameter
30 mm
Overall Depth
1.65 in
Overall Height
2.76 in
Manufacturer Warranty Length
18 mo

Details

Item
Pilot Light
Voltage
120V AC
Color
White
Action
Push-to-test
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
No Lens Included
Bezel
Plastic
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Plastic
Lamp Voltage
120V AC
Body Material
Plastic
Standards
REACH, RoHS, UL 508, WEEE
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Color
White
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Series
9001SK
Voltage Rating - Maximum
120 V AC/DC
Includes Push-To-Test
Push-To-Test Included
Includes Lens
No Lens Included
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
120 V AC/DC
Lens Color
No Lens Included

Description

Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.