Push to Test Pilot Light, Yellow, Incand (Discontinued)
- Mfr # 9001SKT1Y9
- Zoro # G0256347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001SKT1Y9
Zoro #
G0256347
UPC #
785901452997
Country of Origin
Mexico
Dimensions
Size
30mm
Details
Item
Pilot Light
Voltage
120V AC
Color
Yellow
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Domed
Lamp Module Type
Transformer
Basic Material
Plastic
Standards
CSA LR24590 Class 3211 03, UL E78403 CCN NKCR
Replacement Lamps
4CVW2
Lamp Voltage
6V AC/DC
NEMA Rating
1, 2, 3, 3R, 4, 4X, 6, 12, 13
IP Rating
IP66
Body Material
Plastic
Includes Push-To-Test
Push-To-Test Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lens Color
Yellow
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Domed, Lamp Voltage 6V AC/DC, Replacement Lamps 4CVW2, Body Material Plastic, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating IP66, Standards CSA LR24590 Class 3211 03, UL E78403 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.