Push-button, Harmony 9001K, metal, mushroom 41mm, black, 30mm, 3 positions, return to center, 1 NC late + 1 NC

  • Mfr # 9001KR8BH25

  • Zoro # G3301058


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR8BH25
Zoro #
G3301058
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C 4520 || JIS C 852 || UL 508 || CSA C22.2 No 14
Bezel Material
metal
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Cap/Operator Or Lens Colour
black
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
9001K
Type Of Operator
pull : spring return, center : stay put, push : spring return
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.55 kA 125 V DC-13
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Shock Resistance
50 gn IEC 60068-2-27
Contacts Type And Composition
1 NC late break + 1 NC
Operator Profile
black mushroom Ø 41 mm, unmarked, mushroom Ø 41 mm
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Operator Additional Information
screw-on plastic
Device Presentation
complete product
Operator Position Information
3 positions
Product Or Component Type
push-button
Mechanical Durability
5000000 cycles
Operating Position
any position
Product Certifications
UL 508 || NEMA
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Contact Operation
late-break
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Positive Opening
with IEC 60947-5-2
Ip Degree Of Protection
IP66 IEC 60529
[Ith] Conventional Free Air Thermal Current
10 A
Contacts Material
silver alloy contacts
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Protective Treatment
TC
Overvoltage Category
class II IEC 61140
Shape Of Screw Head
cross slotted
Range of Product
Harmony 9001K

Description

Pushbutton 030 - metal bezel - mushroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.