Schneider Electric

Complete illuminated push button, Harmony XB6, green square flush, 16mm, spring return, 1NO + 1NC, 12...24V


product price: $39.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bezel Material plastic
  • Standards JIS C 4520 || EN/IEC 60947-5-5 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C 852 || CSA C22.2 No 14
  • Type Of Operator spring return
  • Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Contacts Material silver alloy (Ag/Ni)
See all product information

Product Information

Dimensions

Cad Overall Width 18 mm
Mounting Diameter 16 mm
Cad Overall Depth 57 mm
Cad Overall Height 18 mm

Details

Item Pushbutton 240Vac 15Amp Xb6 +Options
Bezel Material plastic
Standards JIS C 4520 || EN/IEC 60947-5-5 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C 852 || CSA C22.2 No 14
Type Of Operator spring return
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Material silver alloy (Ag/Ni)
[Ui] Rated Insulation Voltage 250 V 3)EN/IEC 60947-1
Device Short Name XB6
Ip Degree Of Protection IP65 IEC 60529
Product Or Component Type complete illuminated push-button
Electromagnetic Emission class B IEC 55011
Electrical Durability 1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Operating Force 3.5 N NO changing electrical state || 4.5 N NC changing electrical state
Contact Operation slow-break
Supply Voltage Limits 6-30 V AC/DC
Vibration Resistance +/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Current Consumption 15 mA
Resistance To Electrostatic Discharge 6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
[Ie] Rated Operational Current 3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Light Source LED
Operating Travel 1 mm NO changing electrical state) || 2 mm NC changing electrical state) || 3.5 mm total travel)
Surge Withstand 1 kV direct contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
[Uimp] Rated Impulse Withstand Voltage 4 kV EN/IEC 60947-1
Ambient Air Temperature For Operation -25-70°C
Ambient Air Temperature For Storage -40-70°C
Electrical Reliability Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Short-Circuit Protection 6 A cartridge fuse gG
Resistance To Fast Transients 2 kV IEC 61000-4-4
Operating Position any position
Terminals Description Iso N°1 (21-22)NC || (13-14)NO
[Us] Rated Supply Voltage 12 to 24 V AC/DC
Contacts Type And Composition 1 NO + 1 NC
Resistance To Electromagnetic Fields 10 V/m IEC 61000-4-3
Connections - Terminals Faston connectors 2.8 x 0.5 mm
Bulb Base integral LED
Electrical Shock Protection Class class II IEC 61140
Product Certifications GOST || UL || CSA || CCC
Signalling Type steady
Positive Opening with EN/IEC 60947-5-1 appendix K
Protective Treatment TC
Shape Of Signaling Unit Head square
Operator Profile green flush, unmarked
Nema Degree Of Protection NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Range of Product Harmony XB6

Description

Pushbutton 240Vac 15Amp Xb6 +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.