Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton 240Vac 15Amp Xb6 +Options

  • Mfr # XB6DW1B5B

  • Zoro # G0637056


product price: $43.35
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6DW1B5B
Zoro #
G0637056
UPC #
785901358541
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Cad Overall Width
24 mm
Cad Overall Height
18 mm
Cad Overall Depth
57 mm
Mounting Diameter
16 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Faston
Standards
CSA C22.2 No 14 || JIS C 852 || JIS C 4520 || EN/IEC 60947-5-5 || EN/IEC 60947-5-1 || EN/IEC 60947-1
Bezel Material
plastic
Product Type
Push Button Operators
Contact Operation
slow-break
Light Source
LED
Device Short Name
XB6
Operating Force
3.5 N NO changing electrical state || 4.5 N NC changing electrical state
Surge Withstand
1 kV direct contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
[Us] Rated Supply Voltage
12 to 24 V AC/DC
Operating Travel
1 mm NO changing electrical state) || 2 mm NC changing electrical state) || 3.5 mm total travel)
Type Of Operator
spring return
Ambient Air Temperature For Operation
-25-70°C
Operating Position
any position
Ip Degree Of Protection
IP65 IEC 60529
Electrical Shock Protection Class
class II IEC 61140
Operator Profile
white flush, unmarked
Positive Opening
with EN/IEC 60947-5-1 appendix K
Supply Voltage Limits
6-30 V AC/DC
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Protective Treatment
TC
Product Or Component Type
complete illuminated push-button
Electrical Reliability
Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Current Consumption
15 mA
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Electromagnetic Emission
class B IEC 55011
Shape Of Signaling Unit Head
rectangular
Contacts Material
silver alloy (Ag/Ni)
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Contacts Type And Composition
1 NO + 1 NC
Short-Circuit Protection
6 A cartridge fuse gG
Bulb Base
integral LED
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Signalling Type
steady
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Resistance To Fast Transients
2 kV IEC 61000-4-4
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Product Certifications
GOST || UL || CCC || CSA
Ambient Air Temperature For Storage
-40-70°C
Terminals Description Iso N°1
(21-22)NC || (13-14)NO

Description

Push Button Operator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.