Item
Push Button Operator
Operator Illumination
Illuminated
Terminal Connection
Faston
Standards
IEC 60947-1, JIS C 852, CSA C22.2 No 14, IEC 60947-5-5, IEC 60947-5-1, JIS C 4520
Type of Operator
spring return
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Terminals Description Iso N°1
(13-14)NO, (21-22)NC
Contact Operation
slow-break
Contacts Material
silver alloy (Ag/Ni)
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Operating Force
3.5 N NO changing electrical state, 4.5 N NC changing electrical state
Electromagnetic Emission
class B IEC 55011
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94
Operator Profile
green flush, unmarked
Contacts Type And Composition
1 NO + 1 NC
[Us] Rated Supply Voltage
12...24 V AC/DC
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 IEC 60947-5-1, 1.5 A 240 V, AC-15, B300 IEC 60947-5-1, 0.1 A 250 V, DC-13, R300 IEC 60947-5-1, 0.22 A 125 V, DC-13, R300 IEC 60947-5-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2, 8 kV in free air (in insulating parts) IEC 61000-4-2
Current Consumption
15 mA
Range of Product
Harmony XB6
Ambient Air Temperature For Operation
-25-70°C
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Operating Position
any position
Product or Component Type
complete illuminated push-button
Resistance To Fast Transients
2 kV IEC 61000-4-4
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Electrical Reliability
λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Positive Opening
with IEC 60947-5-1 appendix K
Operating Travel
1 mm NO changing electrical state), 2 mm NC changing electrical state), 3.5 mm total travel)
Shape of Signaling Unit Head
rectangular
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Surge Withstand
1 kV direct contact IEC 61000-4-5, 2 kV in free air IEC 61000-4-5
Electrical Shock Protection Class
class II IEC 61140
Supply Voltage Limits
6-30 V AC/DC
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree of Protection
IP65 IEC 60529
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
6 A cartridge fuse gG
Product Or Component Type
complete illuminated push-button
Shape Of Signaling Unit Head
rectangular
Type Of Operator
spring return
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Product Certifications
CSA || GOST || CCC || UL
Ip Degree Of Protection
IP65 IEC 60529