Zoro Homepage

Pushbutton Enclosure, 22mm, 2 Hole, Plastic

  • Mfr # XALD02H7

  • Zoro # G3309503


product price: $28.69
/ea

Key Features

Material
Polycarbonate
Height
4.1 in
Color
Gray
Width
2.68 in
NEMA Rating
1, 12, 13, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XALD02H7
Zoro #
G3309503
UPC #
785901114932
Country of Origin
Czechia

Dimensions

Height
4.1 in
Width
2.68 in
Depth
2 in
Hole Size
22 mm
Conduit Size
1/2 in
Dimensions
4.10 in H x 2.68 in W x 2.00 in D
Compatible Conduit Size - Maximum
14 mm
Panel Cutout Diameter
22 mm
Overall Depth
2 1/16 in
Overall Height
4 3/16 in
Overall Width
2 11/16 in

Details

Item
Push Button Enclosure
Material
Polycarbonate
Color
Gray
NEMA Rating
1, 12, 13, 4X
Number of Columns
1
Number of Holes
2
For Use With
ZB5A Operators and Plastic 22mm Pushbutton or Pilot Light Head
Standards
RoHS
Electrical Composition Code
SF2 || MF1 || MF2 || SF1 || SR2 || PF2 || PF1 || PR1 || MR1 || SR1
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK03 EN 50102
Product Destination
for XB5 Ø 22 mm control and signalling units
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mounting Of Block
rear mounting || front mounting
Product Certifications
UL || CSA
Colour Of Cover
dark grey RAL 7016)
Overvoltage Category
class II IEC 60536
Cable Entry
2 knock-outs for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Product Or Component Type
empty control station
Number Of Vertical Rows
2
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Device Short Name
XALD
Group Of Product
UL-CSA grey
Number Of Horizontal Rows
1
Main Group
2 cut-outs
Ambient Air Temperature For Operation
-40-70°C
Colour Of Base Of Enclosure
light grey RAL 7035)
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Number Of Cut-Out
2 cut-outs
Protective Treatment
TH
Compatible with Series
XB5
NEMA Enclosure Rating
13, 4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 1, 12, 13, 4X, Conduit Size 1/2 in, Dimensions 4.10 in H x 2.68 in W x 2.00 in D, Hole Size 22 mm, Material Polycarbonate, Height 4.1 in, Width 2.68 in, Depth 2 in, Color Gray, For Use With ZB5A Operators and Plastic 22mm Pushbutton or Pilot Light Head, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.