Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Enclosure, 22mm, 3 Hole, Plastic

  • Mfr # XALD03H7

  • Zoro # G1622022


product price: $40.29
/ea

Key Features

Material
Polycarbonate
Height
5.27 in
Color
Gray
Width
2.68 in
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XALD03H7
Zoro #
G1622022
UPC #
785901114949
Country of Origin
Czechia

Dimensions

Height
5.27 in
Width
2.68 in
Conduit Size
1/2 in
Hole Size
22 mm
Depth
2 in
Dimensions
5.27 in H x 2.68 in W x 2.00 in D
Panel Cutout Diameter
22 mm
Overall Height
5 3/8 in
Overall Width
2 11/16 in
Overall Depth
2 1/16 in
Compatible Conduit Size - Maximum
14 mm

Details

Item
Push Button Enclosure
Material
Polycarbonate
Color
Gray
Number of Holes
3
For Use With
ZB5A Operators and Plastic 22mm Pushbutton or Pilot Light Head
Number of Columns
1
NEMA Rating
1, 12, 13, 4X
Standards
RoHS
Main Group
3 cut-outs
Number Of Horizontal Rows
1
Mounting Of Block
rear mounting || front mounting
Cable Entry
2 knock-outs for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Number Of Cut-Out
3 cut-outs
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Colour Of Base Of Enclosure
light grey RAL 7035)
Group Of Product
UL-CSA grey
Product Or Component Type
empty control station
Electrical Composition Code
PF2 || MR1 || SF1 || MF2 || SF2 || SR2 || SR1 || PR1 || PF1 || MF1
Product Destination
for XB5 Ø 22 mm control and signalling units
Colour Of Cover
dark grey RAL 7016)
Overvoltage Category
class II IEC 60536
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
UL || CSA
Device Short Name
XALD
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Number Of Vertical Rows
3
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Ik Degree Of Protection
IK03 EN 50102
Enclosure Base Cover
Light Gray RAL 7035)
Cover Color
Dark Gray RAL 7016)
Assembly Style
For customer assembly
NEMA Enclosure Rating
13, 4X
Compatible with Series
XB5

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 1, 12, 13, 4X, Conduit Size 1/2 in, Dimensions 5.27 in H x 2.68 in W x 2.00 in D, Hole Size 22 mm, Material Polycarbonate, Height 5.27 in, Width 2.68 in, Depth 2 in, Color Gray, For Use With ZB5A Operators and Plastic 22mm Pushbutton or Pilot Light Head, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.