Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Enclosure, 30mm, 1 Hole, Al

  • Mfr # 9001KY1

  • Zoro # G0729005


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
4 in
Color
Gray
Width
3.63 in
Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KY1
Zoro #
G0729005
UPC #
785901874423
Country of Origin
Mexico

Dimensions

Height
4 in
Width
3.63 in
Conduit Size
No Conduit Entrance Holes Provided
Hole Size
30 mm
Depth
3.53 in
Dimensions
4.00 in H x 3.63 in W x 3.53 in D
Compatible Conduit Size - Maximum
3/4 in
Overall Depth
3 1/2 in
Overall Height
4 in
Overall Width
3 5/8 in
Panel Cutout Diameter
30 mm

Details

Item
Push Button Enclosure
Material
Aluminum
Color
Gray
Mounting Style
Surface
Standards
RoHS
Number of Columns
1
Number of Holes
1
NEMA Rating
1, 13, 3, 4
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 3 || NEMA 4 || NEMA 6
Number Of Cut-Out
1 cut-out
Device Short Name
9001K
Protective Treatment
TH
Ambient Air Temperature For Operation
-25-70°C
Overvoltage Category
II IEC 61140
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
empty enclosure
Product Destination
for Ø 30 mm control and signalling units
Cable Entry
1 entry tapped for 3/4'' cable gland
NEMA Enclosure Rating
1, 12, 13, 3, 4, 6
Compatible with Series
9001K, 9001KS

Description

30mm push button range is robust and offers long term reliability in heavy duty industrial applications and extreme environments. The 9001K operator have a metal operator base and the 9001SK operators have a plastic base. This very broad line of push button operators includes push buttons, emergency stop mushroom head push buttons, selector switches, key operated switches, and operators with potentiometers. Also includes pilot lights (LED, incandescent and neon), joystick controllers, wobble stick operators, and operators with multiple functions. These operators can be purchased as complete operators or as subassemblies that can be assembled by the user to meet specific requirements. The 9001 K metal 30mm push buttons are automatic selfgrounding operators requiring no additional wiring and are ABS Certified. Contact blocks have terminal screw shipped back out to speed wiring and has a very large variety of accessories. Some operators have super bright LEDs for high visibility. These operators are IP 66, NEMA 4 rated (heavy duty, oil tight, water proof and dust tight without requiring boots). The 9001SK operators are also NEMA 4X corrosion resistant. The 9001K and 9001SK 30mm push button operators conforms to IEC, UL, CSA, EN and NOM standards. They are CE marked. 30mm Push Buttons are used in the automotive, machine tool, crane and hoist, food and beverage, industrial applications, material handling, petrochemical, wastewater treatment, metallurgy and many more industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.