Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Enclosure, 30mm, 4 Holes, Al

  • Mfr # 9001KY4

  • Zoro # G0609472


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
9.25 in
Color
Gray
Width
3.63 in
Number of Columns
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KY4
Zoro #
G0609472
UPC #
785901874515
Country of Origin
Mexico

Dimensions

Height
9.25 in
Width
3.63 in
Conduit Size
No Conduit Entrance Holes Provided
Depth
3.53 in
Hole Size
30 mm
Dimensions
9.25 in H x 3.63 in W x 3.53 in D
Overall Height
9 1/4 in
Overall Width
3 5/8 in
Overall Depth
3 1/2 in
Panel Cutout Diameter
30 mm
Compatible Conduit Size - Maximum
3/4 in

Details

Item
Push Button Enclosure
Material
Aluminum
Color
Gray
Number of Columns
1
Number of Holes
4
Mounting Style
Surface
NEMA Rating
1, 13, 3, 4
Standards
RoHS
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
9001K
Product Destination
for Ø 30 mm control and signalling units
Cable Entry
1 entry tapped for 3/4'' cable gland
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 3 || NEMA 4 || NEMA 6
Overvoltage Category
II IEC 61140
Protective Treatment
TH
Product Or Component Type
empty enclosure
Number Of Cut-Out
4 cut-outs
Ambient Air Temperature For Operation
-25-70°C
NEMA Enclosure Rating
1, 12, 13, 3, 4, 6
Compatible with Series
9001K, 9001KS

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 4, NEMA Rating 1, 13, 3, 4, Conduit Size No Conduit Entrance Holes Provided, Dimensions 9.25 in H x 3.63 in W x 3.53 in D, Hole Size 30 mm, Material Aluminum, Height 9.25 in, Width 3.63 in, Depth 3.53 in, Color Gray, Mounting Style Surface, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.