Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Enclosure, 30mm, 5.24 in., Metal

  • Mfr # 9001KYAF1

  • Zoro # G0998681


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
5.24 in
Color
Gray
Width
4.18 in
Number of Columns
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KYAF1
Zoro #
G0998681
UPC #
785901201434
Country of Origin
Mexico

Dimensions

Height
5.24 in
Width
4.18 in
Contact Block Depth
3.63 in
Hole Size
30 mm
Depth
3.63 in
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
5.24 in H x 4.18 in W x 3.63 in D
Compatible Contact Block Depth
3.63 in
Overall Depth
3 5/8 in
Panel Cutout Diameter
30 mm
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Width
4 3/16 in
Overall Height
5 1/4 in

Details

Item
Push Button Enclosure
Material
Steel
Color
Gray
Number of Columns
1
NEMA Rating
1, 13, 3
Number of Holes
1
Standards
RoHS
Mounting Style
Surface
Number Of Cut-Out
1 cut-out
Device Short Name
KY
Product Or Component Type
empty enclosure
Nema Degree Of Protection
NEMA 3/13
Compatible with Series
9001K
NEMA Enclosure Rating
13, 3

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 1, 13, 3, Conduit Size No Conduit Entrance Holes Provided, Dimensions 5.24 in H x 4.18 in W x 3.63 in D, Hole Size 30 mm, Material Steel, Height 5.24 in, Width 4.18 in, Depth 3.63 in, Color Gray, Includes -, Type -, Mounting Style Surface, Contact Block Depth 3.63 in, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.