Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm
- Mfr # XAPE301
- Zoro # G0861275
product price:Â
$
39.19
/ea
Key Features
Material
anodised aluminium
Resistance To Chemical Agents
good resistant to acetone || good resistant to alcohols || good resistant to chloride and fluoride solvents || good resistant to diluted mineral acids || good resistant to oils and petrol || good resistant to organic acids || good resistant to salts
Device Mounting
flush
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
XAPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XAPE301
- Zoro #
- G0861275
- UPC #
- 785901315889
- Country of Origin
- France
Dimensions
- Product Front Plate Size
- 72 x 72 mm
Details
- Item
- Pushbutton Flush Plate 22Mm Xap +Options
- Material
- anodised aluminium
- Resistance To Chemical Agents
- good resistant to acetone || good resistant to alcohols || good resistant to chloride and fluoride solvents || good resistant to diluted mineral acids || good resistant to oils and petrol || good resistant to organic acids || good resistant to salts
- Device Mounting
- flush
- Ambient Air Temperature For Storage
- -40-70°C
- Device Short Name
- XAPE
- Protective Treatment
- TH || TC
- Number Of Cut-Out
- 1 cut-out
- Overvoltage Category
- class I IEC 60536 || class I NF C 20-030
- Product Destination
- for Ø 22 mm control and signalling units
- Ambient Air Temperature For Operation
- -25-70°C
- Ip Degree Of Protection
- IP65 IEC 60529 || IP657 NF C 20-010
- Product Or Component Type
- front plate with fixing screws
- Range of Product
- Harmony XAP
Description
Pushbutton Flush Plate 22Mm Xap +Options
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.