Zoro Homepage

Pushbutton Guard, 30 mm

  • Mfr # 9001KXAK41B

  • Zoro # G3466164


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Size
30 mm
For Use With
9001KX Push Buttons and Pilot Lights
Accessory Type
Pushbutton Guard
Product Type
Pushbutton Guard
Compatible with Series
9001KX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KXAK41B
Zoro #
G3466164
UPC #
785901036289
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Pushbutton Guard
For Use With
9001KX Push Buttons and Pilot Lights
Accessory Type
Pushbutton Guard
Product Type
Pushbutton Guard
Compatible with Series
9001KX
Compatible Product Type
Pilot Lights, Push Buttons

Description

Pushbutton Guard, 30 mm, For Use With 9001KX Push Buttons and Pilot Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.