Pushbutton Guard, Chrome, Metal
Mfr # ZBZ1600
Zoro # G116484456
product price: $73.79
/eaKey Features
Material
Metal
Compatible Mushroom Head Diameter - Maximum
40 mm
Color
Chrome
Compatible Panel Cutout Diameter
22 mm
Padlockable Design
Padlockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBZ1600
Zoro #
G116484456
UPC #
3389110842500
Country of Origin
France
Dimensions
Compatible Mushroom Head Diameter - Maximum
40 mm
Compatible Panel Cutout Diameter
22 mm
Details
Material
Metal
Color
Chrome
Item
Pushbutton Guard
Padlockable Design
Padlockable
Compatible Product Type
Mushroom Head Push Buttons
Compatible with Series
XB4, XB5
Description
Operator Padlock Flaps and Attachements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.