Zoro Homepage

Pushbutton Head, 22 mm, Black

  • Mfr # ZB4BA2TQ

  • Zoro # G3457326


product price: $11.19
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BA2TQ
Zoro #
G3457326
UPC #
389110865295
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Cad Overall Depth
28 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.14 in
Overall Depth
1.1 in
Overall Height
1.14 in

Details

Item
Push Button Head
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
NEMA Rating
13, 4X
Connection Type
Screw-On
Basic Material
Metal
Bezel Material
chromium plated metal
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
No Legend
For Use With
Pushbuttons XB4 Series
Color
Black
Illuminated / Non-Illuminated
Non-Illuminated
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Head Type
standard
Device Short Name
ZB4
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ik Degree Of Protection
IK06 IEC 50102
Product Or Component Type
head for non-illuminated push-button
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Product Certifications
GL || UL Listed || BV || LROS (Lloyds register of shipping) || DNV || CSA
Operator Profile
black flush, unmarked
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class I IEC 60536
Type Of Operator
spring return
Head Style
Flush
Compatible Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
13, 4, 4X
Compatible with Series
XB4
Compatible with Brand
Schneider

Description

Push Button Head, Color Black, For Use With Pushbuttons XB4 Series, Size 22 mm, Basic Material Metal, Non-Illuminated, Head Material Metal, Connection Type Screw-On, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.