Zoro Homepage

Pushbutton Head, 22 mm, Red

  • Mfr # ZB5AS84W00

  • Zoro # G3459313


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AS84W00
Zoro #
G3459313
UPC #
-
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
60 mm
Size
22 mm
Overall Height
2.36 in
Overall Width
2.36 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.57 in
Cad Overall Width
60 mm
Cad Overall Height
60 mm
Cad Overall Depth
40 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
CCC, CSA, EAC, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, ISO 21702, ISO 22196:2011, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 60947-5-1, UL 60947-5-5, UL 508
Basic Material
Plastic
Color
Red
IP Rating
IP66
Bezel Material
Plastic
Type of Operator
Square Push Button
Legend/Background Color
No Legend
Series
XB5
Number of Operators
1
Features
Spring Return Mechanism
Product Type
Multihead Operators
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Ik Degree Of Protection
IK05 IEC 50102
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C10 4 single and double front mounting
Compatibility Code
ZB5
Product Certifications
UL Listed || CSA || EAC || CCC
Mechanical Durability
300000 cycles
Reset
turn to release
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for emergency stop push-button
Resistance To Electrostatic Discharge
4 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Product Destination
emergency stop push-button
Station Name
XALKW01
Head Type
standard
Shape Of Signaling Unit Head
round
Electrical Insulation Class
class II IEC 61140
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Presentation
basic element
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Device Short Name
ZB5
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
red square 32 mm
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27

Description

Multihead Operator, 22 mm, Maintained, Type of Operator Square Push Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.