Zoro Homepage

Pushbutton Head, 30 mm, Black, White

  • Mfr # ZB4FA131

  • Zoro # G3463574


product price: $15.25
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FA131
Zoro #
G3463574
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Height
36.6 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
31 mm
Cad Overall Width
36.6 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.44 in
Overall Depth
1.22 in
Overall Width
1.44 in

Details

Item
Push Button Head
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Legend
I
Connection Type
Screw-On
Basic Material
Metal
Bezel Material
chromium plated metal
Legend/Background Color
Black/White
Color
Black, White
IP Rating
IP66, IP67, IP69, IP69K
For Use With
Body Sub-assembly ZB4BZ Series
Illuminated / Non-Illuminated
Non-Illuminated
Product Or Component Type
head for non-illuminated push-button
Type Of Operator
spring return
Mechanical Durability
10000000 cycles
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Operator Profile
white flush, I black)
Protective Treatment
TH
Product Certifications
UL Listed || CSA || CCC || EAC
Overvoltage Category
class I IEC 60536
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Device Presentation
basic element
Head Type
built-in-flush
Device Short Name
ZB4F
Ik Degree Of Protection
IK06 IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Shape Of Signaling Unit Head
round
Compatible Operator Illumination
Non-Illuminated
Compatible with Series
XB4
Compatible with Brand
Schneider
NEMA Enclosure Rating
13, 4, 4X
Legend Color
Black
Head Style
Flush

Description

Push Button Head, Color Black, White, For Use With Body Sub-assembly ZB4BZ Series, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Metal, Connection Type Screw-On, IP Rating IP66, IP67, IP69, IP69K, Legend I, Legend/Background Color Black/White, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.