Zoro Homepage

Pushbutton Head, 30 mm, Black, White

  • Mfr # ZB4FA142

  • Zoro # G3465525


product price: $15.19
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FA142
Zoro #
G3465525
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.22 in
Overall Height
1.44 in
Overall Width
1.44 in
Mounting Diameter
30.5 mm
Cad Overall Width
36.6 mm
Cad Overall Height
36.6 mm
Cad Overall Depth
31 mm

Details

Item
Push Button Head
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Illuminated / Non-Illuminated
Non-Illuminated
Legend
Marche
Legend/Background Color
Black/White
Bezel Material
chromium plated metal
Basic Material
Metal
IP Rating
IP66, IP67, IP69, IP69K
Color
Black, White
Connection Type
Screw-On
For Use With
Body Sub-assembly ZB4BZ Series
Compatible Operator Illumination
Non-Illuminated
Head Style
Flush
Legend Color
Black
Compatible with Brand
Schneider
Compatible with Series
XB4
NEMA Enclosure Rating
13, 4, 4X
Operator Profile
white flush, MARCHE black)
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Head Type
built-in-flush
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Type Of Operator
spring return
Product Or Component Type
head for non-illuminated push-button
Ambient Air Temperature For Operation
-40-70°C
Device Presentation
basic element
Protective Treatment
TH
Mechanical Durability
10000000 cycles
Ik Degree Of Protection
IK06 IEC 50102
Device Short Name
ZB4F
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Overvoltage Category
class I IEC 60536
Product Certifications
UL Listed || CSA || CCC || EAC

Description

Push Button Head, Color Black, White, For Use With Body Sub-assembly ZB4BZ Series, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Metal, Connection Type Screw-On, IP Rating IP66, IP67, IP69, IP69K, Legend Marche, Legend/Background Color Black/White, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.