Zoro Homepage

Pushbutton Head, 30 mm, Black, White

  • Mfr # ZB4FA245

  • Zoro # G3465473


product price: $14.55
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black; White
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FA245
Zoro #
G3465473
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Depth
1.22 in
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in
Overall Height
1.44 in
Cad Overall Width
36.6 mm
Cad Overall Height
36.6 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
31 mm

Details

Item
Push Button Head
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Black; White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Basic Material
Metal
Legend
T
Illuminated / Non-Illuminated
Non-Illuminated
Bezel Material
chromium plated metal
Connection Type
Screw-On
Legend/Background Color
White/Black
Color
Black, White
For Use With
Body Sub-assembly ZB4BZ Series
IP Rating
IP66, IP67, IP69, IP69K
Head Style
Flush
Compatible Operator Illumination
Non-Illuminated
Compatible with Brand
Schneider
Compatible with Series
XB4
Legend Color
White
NEMA Enclosure Rating
13, 4, 4X
Product Or Component Type
head for non-illuminated push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Mechanical Durability
10000000 cycles
Protective Treatment
TH
Type Of Operator
spring return
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ik Degree Of Protection
IK06 IEC 50102
Device Presentation
basic element
Product Certifications
UL Listed || CSA || CCC || EAC
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Operator Profile
black flush, T white)
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Device Short Name
ZB4F
Overvoltage Category
class I IEC 60536
Head Type
built-in-flush
Ambient Air Temperature For Operation
-40-70°C

Description

Push Button Head, Color Black, White, For Use With Body Sub-assembly ZB4BZ Series, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Metal, Connection Type Screw-On, IP Rating IP66, IP67, IP69, IP69K, Legend T, Legend/Background Color White/Black, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.