Zoro Homepage

Pushbutton Head, 30 mm, Black

  • Mfr # ZB4FL234

  • Zoro # G3461912


product price: $15.35
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FL234
Zoro #
G3461912
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Height
36.6 mm
Mounting Diameter
30.5 mm
Cad Overall Width
36.6 mm
Cad Overall Depth
33 mm
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.3 in
Overall Height
1.44 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Legend
Stop
IP Rating
IP66, IP67, IP69, IP69K
Series
XB4
Number of Operators
1
Color
Black
Basic Material
Metal
Legend/Background Color
White/Black
Features
Snap-Fit Assembly, Visually Distinct at a Distance
Bezel Material
Metal
Product Type
Push Button Operators
Product Certifications
UL Listed || CSA || CCC || EAC
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Mechanical Durability
10000000 cycles
Ik Degree Of Protection
IK06 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Shape Of Signaling Unit Head
round
Type Of Operator
spring return
Operator Profile
black projecting, STOP white)
Device Short Name
ZB4F
Overvoltage Category
class I IEC 60536
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Head Type
built-in-flush
Device Presentation
basic element
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
head for non-illuminated push-button
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Legend Background Color
Black
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Indicator Lights
0
Legend Color
White
Operating Temperature - Minimum
-40 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, IP Rating IP66, IP67, IP69, IP69K, Legend Stop, Legend/Background Color White/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.