Zoro Homepage

Pushbutton Head, 30 mm, Blue

  • Mfr # ZB4FH06

  • Zoro # G3458762


product price: $15.49
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FH06
Zoro #
G3458762
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Depth
1.22 in
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo
Overall Height
1.44 in
Cad Overall Depth
31 mm
Cad Overall Height
36.6 mm
Cad Overall Width
36.6 mm
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Number of Operators
1
Basic Material
Metal
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
No Legend
Type of Operator
Flush Button
Bezel Material
Metal
Features
Snap-Fit Assembly, Withstands Harsh Environments, Double Head
Color
Blue
Series
XB4
Product Type
Push Button Operators
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Not Rated
Protective Treatment
TH
Product Or Component Type
head for non-illuminated push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Product Certifications
UL Listed || CSA || CCC || EAC
Device Short Name
ZB4F
Ambient Air Temperature For Operation
-40-70°C
Overvoltage Category
class I IEC 60536
Ik Degree Of Protection
IK06 IEC 50102
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Mechanical Durability
500000 cycles
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || C9 3 single front mounting
Device Presentation
basic element
Head Type
built-in-flush
Operator Profile
blue flush, unmarked

Description

Flush Push Button, 30 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.