Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Head, 30 mm, Red

  • Mfr # ZB4FA48

  • Zoro # G3463145


product price: $12.29
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FA48
Zoro #
G3463145
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Height
1.44 in
Overall Width
1.44 in
Overall Depth
1.22 in
Cad Overall Height
36.6 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
31 mm
Cad Overall Width
36.6 mm

Details

Item
Push Button Head
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Illuminated / Non-Illuminated
Illuminated
Color
Red
Basic Material
Metal
For Use With
Body Sub-assembly ZB4BZ Series
IP Rating
IP66, IP67, IP69, IP69K
Bezel Material
chromium plated metal
Legend/Background Color
No Legend
Connection Type
Screw-On
Compatible with Series
XB4
Head Style
Flush
Compatible Operator Illumination
Illuminated
NEMA Enclosure Rating
13, 4, 4X
Compatible with Brand
Schneider
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting
Shape Of Signaling Unit Head
round
Product Certifications
UL Listed || CSA || CCC || EAC
Protective Treatment
TH
Device Presentation
basic element
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Operator Additional Information
for insertion of legend
Device Short Name
ZB4F
Overvoltage Category
class I IEC 60536
Ik Degree Of Protection
IK06 IEC 50102
Type Of Operator
spring return
Ambient Air Temperature For Operation
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
head for illuminated push-button
Mechanical Durability
10000000 cycles
Operator Profile
red flush
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Head Type
built-in-flush

Description

Push Button Head, Color Red, For Use With Body Sub-assembly ZB4BZ Series, Size 30 mm, Basic Material Metal, Illuminated, Head Material Metal, Connection Type Screw-On, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.