Zoro Homepage

Pushbutton Head, 30 mm, Yellow

  • Mfr # ZB4FA88

  • Zoro # G3456364


product price: $12.69
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FA88
Zoro #
G3456364
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Width
36.6 mm
Cad Overall Height
36.6 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
31 mm
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo
Overall Height
1.44 in
Overall Depth
1.22 in

Details

Item
Push Button Head
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Color
Yellow
IP Rating
IP66, IP67, IP69, IP69K
Basic Material
Metal
Connection Type
Screw-On
Illuminated / Non-Illuminated
Illuminated
For Use With
Body Sub-assembly ZB4BZ Series
Bezel Material
chromium plated metal
Legend/Background Color
No Legend
Product Certifications
UL Listed || CSA || CCC || EAC
Product Compatibility
universal LED
Device Short Name
ZB4F
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Shape Of Signaling Unit Head
round
Device Presentation
basic element
Ik Degree Of Protection
IK06 EN 50102
Protective Treatment
TH
Product Or Component Type
head for illuminated push-button
Mechanical Durability
10000000 cycles
Type Of Operator
spring return
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Additional Information
for insertion of legend
Operator Profile
yellow flush, unmarked
Ambient Air Temperature For Storage
-40-70°C
Head Type
built-in-flush
Overvoltage Category
class I IEC 60536
NEMA Enclosure Rating
13, 4, 4X
Compatible with Brand
Schneider
Compatible with Series
XB4
Head Style
Flush
Compatible Operator Illumination
Illuminated

Description

Push Button Head, Color Yellow, For Use With Body Sub-assembly ZB4BZ Series, Size 30 mm, Basic Material Metal, Illuminated, Head Material Metal, Connection Type Screw-On, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.