Zoro Homepage

Pushbutton Head, 30 mm, Yellow

  • Mfr # ZB4FH05

  • Zoro # G3460363


product price: $13.95
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FH05
Zoro #
G3460363
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Width
1.44 in
Overall Depth
1.22 in
Overall Height
1.44 in
Manufacturer Warranty Length
18 mo
Cad Overall Depth
31 mm
Cad Overall Width
36.6 mm
Cad Overall Height
36.6 mm
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Legend/Background Color
No Legend
Number of Operators
1
Features
Distinguishable By Touch, Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments, Double Head
Color
Yellow
Type of Operator
Flush Button
Bezel Material
Metal
Basic Material
Metal
Series
XB4
IP Rating
IP66, IP67, IP69, IP69K
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
Protective Treatment
TH
Electrical Shock Protection Class
class I IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Device Short Name
ZB4F
Mechanical Durability
500000 cycles
Overvoltage Category
class I IEC 60536
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Or Component Type
head for non-illuminated push-button
Head Type
built-in-flush
Ambient Air Temperature For Storage
-40-70°C
Electrical Composition Code
M5 2 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Product Certifications
UL Listed || CSA || CCC || EAC
Ik Degree Of Protection
IK06 IEC 50102
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Shape Of Signaling Unit Head
round
Operator Profile
orange flush, unmarked
Device Presentation
basic element
Ambient Air Temperature For Operation
-40-70°C

Description

Flush Push Button, 30 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.