Zoro Homepage

Pushbutton Legend Plate, Round

  • Mfr # 9001KN9330

  • Zoro # G4564262


product price: $6.29
/ea

Key Features

Material
Plastic
Height
2.40"
Color
Yellow
Width
1.9 in
Operator Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN9330
Zoro #
G4564262
UPC #
785901398387
Country of Origin
United States

Dimensions

Height
2.40"
Width
1.9 in
Operator Size
30 mm
Diameter
60 mm
Label Dimensions
Ø 90 mm
Manufacturer Warranty Length
18 mo
Overall Diameter
3 9/16 in
Compatible Panel Cutout Diameter
30 mm

Details

Item
Legend Plate
Material
Plastic
Color
Yellow
Legend/Background Color
Yellow
For Use With
30mm Mushroom Heads
Shape
Round
Legend
Emergency Stop
Product Type
Legend Plate
Marking
black EMERGENCY STOP yellow
Product Or Component Type
marked legend
Accessory / Separate Part Destination
control and signalling units Ø 30 mm (metal range)
Accessory / Separate Part Category
marking accessory
Language
English
Compatible with Series
9001K, 9001SK
Keyway Type
Notch
Background Color
Yellow
Legend Color
Black

Description

Legend Plate, Round, Legend Emergency Stop, For Use With 30mm Mushroom Heads, Legend/Background Color Yellow, Material Plastic, Width 1.9 in, Diameter 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.