Illuminated push button head, Harmony 9001SK, plastic, plastic guard flush, green, 30mm, spring return, LED green, 24.28V

  • Mfr # 9001SK1L35LGG

  • Zoro # G4059200


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SK1L35LGG
Zoro #
G4059200
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14, IEC 60947-5-1, UL 508, IEC 60947-1, IEC 60947-5-4, JIS C 4520, JIS C 852
Bezel Material
plastic
Type of Operator
spring return
Ip Degree of Protection
IP66 IEC 60529
Device Short Name
9001SK
Operating Position
any position
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Shock Resistance
50 gn IEC 60068-2-27
Range of Product
Harmony 9001SK
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-25-70°C
Shape of Screw Head
cross slotted
[Ith] Conventional Free Air Thermal Current
10A
Nema Degree of Protection
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Bulb Base
BA 9s
Cap/Operator or Lens Colour
green
Positive Opening
without
Light Source Colour
green
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Product or Component Type
head for illuminated push-button
Connections - Terminals
screw clamp terminals 1 x 0.22...2 x 1.5 mm² IEC 60947-1
[Icm] Rated Short-Circuit Making Capacity
0.1 kA 240 V DC-13, 7200 VA, 12 kA 600 V AC-15, 7200 VA, 15 kA 480 V AC-15, 7200 VA, 30 kA 125 V DC-13, 7200 VA, 30 kA 240 V AC-15, 7200 VA, 60 kA 120 V AC-15, 7200 VA, 60 kA 250 V DC-13, 7200 VA
Light Source
Green LED
[Us] Rated Supply Voltage
24...28 V
Protective Treatment
TC
Electrical Shock Protection Class
class II IEC 61140
Operator Profile
green flush, unmarked
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Shape of Signaling Unit Head
octagonal
Device Presentation
basic element
Contacts Type And Composition
without contact block
Mechanical Durability
5000000 cycles
Operator Additional Information
plastic guard
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA, 1.5 kA 480 V AC-15, 720 VA, 3 kA 240 V AC-15, 720 VA, 6 kA 120 V AC-15, 720 VA, 0.1 kA 240 V DC-13, 0.27 kA 250 V DC-13, 0.55 kA 125 V DC-13
Light Block Supply
direct 24 V AC/DC
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Type Of Operator
spring return
Shape Of Screw Head
cross slotted
Product Certifications
NEMA || UL 508
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Shape Of Signaling Unit Head
octagonal
Ip Degree Of Protection
IP66 IEC 60529
Cap/Operator Or Lens Colour
green
Product Or Component Type
head for illuminated push-button

Description

PUSHBUTTON OPERATOR 30MM SK +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.