Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow
- Mfr # ZBZ1605
- Zoro # G7655324
product price:Â
$
84.15
/ea
Key Features
Material
metal
Color
Yellow
Product Or Component Type
guard
Product Compatibility
XB4BS9 || XB4BS8 || ZB5AS8. || ZB4BS8 || XB5AT8. || ZB5AT8. || ZB4BS9 || XB5AS9. || XB5AS8. || ZB4BT8 || ZB5AS9. || XB4BT8
Accessory / Separate Part Category
isolation accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBZ1605
- Zoro #
- G7655324
- UPC #
- -
- Country of Origin
- Korea, Republic of
Details
- Item
- Pushbutton Operator Guard Xb4 Options
- Material
- metal
- Color
- Yellow
- Product Or Component Type
- guard
- Product Compatibility
- XB4BS9 || XB4BS8 || ZB5AS8. || ZB4BS8 || XB5AT8. || ZB5AT8. || ZB4BS9 || XB5AS9. || XB5AS8. || ZB4BT8 || ZB5AS9. || XB4BT8
- Accessory / Separate Part Category
- isolation accessory
- Accessory / Separate Part Destination
- Ø 40 mm emergency stop push-button || for standard head
- Range of Product
- Harmony XB4, Harmony XB5
Description
Pushbutton Operator Guard Xb4 Options
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.