Zoro Homepage

Recvr Gauge, w/Overlay Kit 2.5"

  • Mfr # 2422-001

  • Zoro # G7505099


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/8 in MNPT
Connection Size
1/8" MNPT
Diameter
2-29/32"
Case Diameter
2-29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2422-001
Zoro #
G7505099
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in MNPT
Connection Size
1/8" MNPT
Diameter
2-29/32"
Case Diameter
2-29/32 in

Details

Item
Recvr Gauge,w/Overlay Kit 2.5"

Description

Recvr Gauge,w/Overlay Kit 2.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.