Shop SCHNEIDER ELECTRIC

Illuminated push button, Harmony XB4, red, flush, 22mm, spring return, 1NO+1NC, 110.120 V

  • Mfr # XB4BW3435
  • Zoro # G4058780

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB4BW3435
Zoro #
G4058780
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Height
47 mm
Width
30 mm
Depth
101 mm
Mounting Diameter
22.5 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14, JIS C8201-5-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, IEC 60947-1, UL 508, JIS C8201-1
Bezel Material
chromium plated metal
Type of Operator
spring return
Device Short Name
XB4
Head Type
standard
Electrical Shock Protection Class
class I IEC 60536
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Contacts Type And Composition
1 NO + 1 NC
Protective Treatment
TH
Light Block Supply
via integral transformer 1.2 VA 6 V
Terminals Description Iso N°1
(13-14)NO, (21-22)NC
Light Source
incandescent
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Product or Component Type
illuminated push-button
Range of Product
Harmony XB4
Signalling Type
steady
Operating Travel
1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
Shape of Signaling Unit Head
round
Fixing Collar Material
zamak
Nema Degree of Protection
NEMA 13, NEMA 4X
Operating Force
3.5 N NC changing electrical state, 3.8 N
Contacts Usage
standard contacts
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Ik Degree of Protection
IK06 conforming to IEC 50102
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Operator Profile
red flush
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Us] Rated Supply Voltage
110...120 V AC 50/60 Hz
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Additional Information
with plain lens
Positive Opening
with IEC 60947-5-1 appendix K
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Ambient Air Temperature For Operation
-40-55°C
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Contacts Material
silver alloy (Ag/Ni)
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Device Presentation
complete product
Bulb Base
BA 9s
Contact Operation
slow-break
Product Or Component Type
illuminated push-button
Ik Degree Of Protection
IK06 IEC 50102
Shape Of Signaling Unit Head
round
Type Of Operator
spring return
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Certifications
UL Listed || CSA || DNV || LROS (Lloyds register of shipping) || BV || GL
Nema Degree Of Protection
NEMA 13 || NEMA 4X

Description

Red flush complete illum pushbutton 022

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.