Zoro Homepage

Illuminated push button, Harmony XB5, plastic, red flush, 22mm, spring return, 1NO + 1NC, 220.240V

  • Mfr # XB5AW3445

  • Zoro # G4058519


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AW3445
Zoro #
G4058519
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22.5 mm
Depth
101 mm
Height
42 mm
Width
30 mm
Mounting Diameter
22.5 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
IEC 60947-1, UL 508, IEC 60947-5-4, IEC 60947-5-1, JIS C8201-5-1, CSA C22.2 No 14, JIS C8201-1
Bezel Material
dark grey plastic
Type of Operator
spring return
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V, 5 mA in clean environment IEC 60947-5-4
Cap/Operator or Lens Colour
red
Head Type
standard
Nema Degree of Protection
NEMA 13, NEMA 4X
Contacts Usage
standard contacts
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Terminals Description Iso N°1
(21-22)NC, (13-14)NO
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
10000000 cycles
Product or Component Type
illuminated push-button
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
[Us] Rated Supply Voltage
220...240 V AC 50/60 Hz
Contacts Type And Composition
1 NO + 1 NC
Operating Force
3.5 N NC changing electrical state, 3.8 N
Ik Degree of Protection
IK05 conforming to IEC 50102
Ip Degree of Protection
IP66 IEC 60529, IP69, IP69K, IP67
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Operator Profile
red flush, unmarked
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Light Source
incandescent
Signalling Type
steady
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Operating Travel
1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
Shape of Signaling Unit Head
round
Overvoltage Category
class II IEC 60536
Light Block Supply
via integral transformer 1.2 VA 6 V
Fixing Collar Material
plastic
Bulb Base
BA 9s
Contact Operation
slow-break
Device Short Name
XB5
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Protective Treatment
TH
Operator Additional Information
with plain lens
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Positive Opening
with IEC 60947-5-1 appendix K
Ambient Air Temperature For Operation
-40-55°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Presentation
complete product
Range of Product
Harmony XB5
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Cap/Operator Or Lens Colour
red
Product Certifications
LROS (Lloyds register of shipping) || DNV || UL Listed || GL || CSA || BV
Shape Of Signaling Unit Head
round
Product Or Component Type
illuminated push-button
Type Of Operator
spring return
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK05 IEC 50102

Description

Red flush complete illum pushbutton 022

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.