Illuminated push-button, Harmony 9001K, metal, metal guard flush, red, 30mm, spring return, 120V, 1 C/O

  • Mfr # 9001K3L38RH13

  • Zoro # G3305020


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K3L38RH13
Zoro #
G3305020
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Width
54 mm
Mounting Diameter
30 mm
Cad Overall Depth
106 mm
Cad Overall Height
42 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14 || JIS C 852 || EN/IEC 60947-5-4 || JIS C 4520 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || UL 508
Bezel Material
metal
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Device Presentation
complete product
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529
Contacts Type And Composition
1 C/O
Light Block Supply
direct, full voltage or resistor
Ambient Air Temperature For Operation
-25-70°C
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Contacts Material
silver alloy contacts
Operating Position
any position
Type Of Operator
spring return
Mechanical Durability
5000000 cycles
Device Short Name
9001K
Operator Profile
flush, red flush, unmarked
Ambient Air Temperature For Storage
-40-70°C
Bulb Base
BA 9s
Contact Operation
standard
Operator Additional Information
metal guard
Positive Opening
without
Protective Treatment
TC
Cap/Operator Or Lens Colour
red
Shock Resistance
50 gn IEC 60068-2-27
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Product Certifications
NEMA || UL 508
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Shape Of Screw Head
cross slotted
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Overvoltage Category
class II IEC 61140
Product Or Component Type
illuminated push-button
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Light Source
incandescent bulb, incandescent
[Us] Rated Supply Voltage
120 V AC/DC, 120 V
[Ith] Conventional Free Air Thermal Current
10 A
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA
Shape Of Signaling Unit Head
octagonal
Terminals Description Iso N°1
(13-14-11-12)OF
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Range of Product
Harmony 9001K

Description

Red illuminated pushbutton 0 30 - flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.