Schneider Electric

Light block, Harmony XB4, Harmony XB5, red, for head 22mm integral LED, pins for printed circuit board, 24V


product price: $15.99
/ea
Sold in multiples of 5 for $79.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/IEC 60947-1, CSA C22.2 No 14, UL 508, JIS C8201-5-1, EN/IEC 60947-5-1, JIS C8201-1
  • Surge Withstand 1 kV IEC 61000-4-5
  • Resistance To Electrostatic Discharge 6 kV on contact (on metal parts) IEC 61000-4-2, 8 kV in free air (in insulating parts) IEC 61000-4-2
  • Signalling Type steady
  • Range of Product Harmony XB4, Harmony XB5
See all product information

Product Information

Details

Item Red light block for head 022 integral LE
Standards EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/IEC 60947-1, CSA C22.2 No 14, UL 508, JIS C8201-5-1, EN/IEC 60947-5-1, JIS C8201-1
Surge Withstand 1 kV IEC 61000-4-5
Resistance To Electrostatic Discharge 6 kV on contact (on metal parts) IEC 61000-4-2, 8 kV in free air (in insulating parts) IEC 61000-4-2
Signalling Type steady
Range of Product Harmony XB4, Harmony XB5
Connections - Terminals pins for printed circuit board
Ambient Air Temperature For Operation -40-70°C
Ambient Air Temperature For Storage -40-70°C
Light Source protected LED
Light Source Colour red
Electromagnetic Emission class B IEC 55011
Current Consumption 18 mA
Device Short Name ZBV
Protective Treatment TH
Resistance To Electromagnetic Fields 10 V/m IEC 61000-4-3
Supply Voltage Limits 19.2-30 V DC, 21.6-26.4 V AC
[Us] Rated Supply Voltage 24 V AC/DC 50/60 Hz
Ip Degree of Protection IP20 IEC 60529
Product or Component Type light block
Bulb Base integral LED
Resistance To Fast Transients 2 kV IEC 61000-4-4
Mounting of Block front mounting
Service Life 100000 h at rated voltage and 25°C
Light Block Supply direct
Electrical Composition Code M1, M2, M3, M4, M5, M6, M10, MF1, P1, P2, PF1

Description

This Harmony ZB, red light block operates with an integral LED. It is supplied with 24V AC/DC. It is compatible with Harmony XB4 and XB5. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push-button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.