Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Reduction Bridge, Red, 1.97" D
- Mfr # NSYTRALV162
- Zoro # G416608071
product price:Â
$
13.39
/ea
Sold in multiples of 10 for
$133.90
Key Features
Overall Depth
1.97 in
Compatible with Series
NSYTRV
Number of Poles
2
Connection Orientation
Horizontal
Compatible with Product Type
Screw Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSYTRALV162
- Zoro #
- G416608071
- UPC #
- 3606480534331
- Country of Origin
- United States
Dimensions
- Overall Depth
- 1.97 in
- Overall Width
- 5.91 in
- Thickness
- 1.97 in
- Wire Rope Length
- 6.698 in
- Overall Length
- 6.698 in
- Length
- 6.698 in
Details
- Item
- Reduction Bridge
- Compatible with Series
- NSYTRV
- Number of Poles
- 2
- Connection Orientation
- Horizontal
- Compatible with Product Type
- Screw Terminal
- Compatible Manufacturer Model Number
- NSYTRV162
- Number of Connections
- 2
- Insulation Material
- Nylon
- Standards
- EU RoHS Directive Compliant, REACH Regulation
- Contact Material
- Copper
- Color
- Red
- Compatible Series
- NSYTRV
- Wire Color
- Red
Description
Reduction Bridge, Compatible with Series NSYTRV, Connection Orientation Horizontal, Contact Material Copper, Current Not Applicable, Insulation Material Nylon, Number of Poles 2, Overall Depth 1.97 in, Overall Length 6.698 in, Overall Width 5.91 in, Color Red, Compatible Manufacturer Model Number NSYTRV162, Compatible with Product Type Screw Terminal, Number of Connections 2, Standards EU RoHS Directive Compliant, REACH Regulation, Thickness 1.97 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.