Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Schneider Electric Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT RUMF22JD

Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (Discontinued)

  • Mfr # RUMF22JD
  • Zoro # G3466128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUMF22JD
Zoro #
G3466128
UPC #
785901989608
Country of Origin
China

Dimensions

Body Height - Relay
1.39 in
Body Width - Relay
1.37 in
Body Depth - Relay
2.08 in
Overall Height - Relay
1.39 in
Body Depth
2.08 in
Body Width
1.37 in
Flat Pin Width
0.189 in
Body Height
1.39 in
Overall Depth
2.32 in

Details

Item
Relay
Coil Volts
12V DC
AC Contact Rating - Relay
10A @ 250/277V, 5A @ 250V
DC Contact Rating - Relay
10A @ 28V, 10A @ 30V, 5A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Plug In
Power Consumption - Relay
1.4 W
Contact Material
Silver Alloy
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Standards
CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed
Electrical Connection
Quick-Connect
Status Indicator
LED Indicator, Mechanical Flag
Response Time
20 msec
Input Voltage
13.2V DC
Contact Form
DPDT
IP Rating
IP40
Current Rating
10 A
Weight
3.04 oz
Maximum Switching Voltage
250V
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
100,000
Power Consumption
1.4 W
Push-To-Test Method
Lockable
Base Shape
Square
Contact Rating (DC)
10 A @ 28V
Dielectric Strength
1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Poles with Basic, 2,500V AC Between Coil and Contact with Reinforced
Mounting Style
Plug-In
Resistance Properties
Shock-Resistant, Vibration-Resistant
Mechanical Operating Durability
5,000,000
Series
Harmony(TM) RUM Series
Pin Shape
Flat
Minimum Switching Current
10 mA
For Use With
Hard-Wired Logic Automated Systems
Sealing
Enclosed
Maximum Operating Temperature
131 Degrees F
Number of Pins
8
Contact Rating (AC)
10 A @ 250V
Coil Resistance
120 ohm
Coil Voltage
12V DC
Operating Temp. Range
-40-55°C
Push To Test
Lockable
Operating Time
20 ms at nominal voltage
Switching Voltage
250 V IEC
Item - Relay
Plug In Relay
Switching Power
Max 2500 VA/280 W; Min 170 mW 10 mA, 17 V
Protection Category
RT I

Description

Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.189 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 28V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.08 in, Body Height 1.39 in, Body Width 1.37 in, Coil Resistance 120 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.