Zoro Homepage
This item is Discontinued.
Schneider Electric Relay, 12VDC Coil Volts, Octal, 8 Pin, DPDT RUMC22JD

Relay, 12VDC Coil Volts, Octal, 8 Pin, DPDT (Discontinued)

  • Mfr # RUMC22JD
  • Zoro # G1399361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUMC22JD
Zoro #
G1399361
UPC #
785901219606
Country of Origin
China

Dimensions

Body Height - Relay
1.39 in
Body Width - Relay
1.37 in
Body Depth - Relay
2.20 in
Overall Height - Relay
1.39 in

Description

Relay, Contact Form DPDT, Status Indicator LED, Contact Material Silver Nickel, Features IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.