Shop SCHNEIDER ELECTRIC

Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, 12V DC

  • Mfr # RXG13JD

  • Zoro # G1984702


product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Coil Voltage
12V DC
Current Rating
10 A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 30V
Contact Material
Silver Alloy (AgSnO2In2O3)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXG13JD
Zoro #
G1984702
UPC #
-
Country of Origin
China

Details

Item
Relay,1CO 10A@250VAC,12VDC,Coil Led
Coil Voltage
12V DC
Current Rating
10 A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 30V
Contact Material
Silver Alloy (AgSnO2In2O3)
Features
Insulation Class F; flag Local Signalling; With Status Led
Standards
CSA C22.2 No 14; IEC 61810-1; UL 508; CSA; EAC; UL; CE; DNV-GL
Protection Category
RT I
Dielectric Voltage
1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation
Switching Voltage
250 V AC || 30 V DC
Coil Resistance
270 Ohm +/- 10 %
Operating Temp. Range
-40-70°C
Test Levels
level A group mounting
Ambient Air Temperature For Storage
-40-85°C
Ip Degree of Protection
IP40
Torque Value
0.8 N.m
[Ithe] Conventional Enclosed Thermal Current
10 A -40-55°C
Vibration Resistance
3 gn +/- 0.75 mm 10-150 Hz)in operation, 5 gn +/- 0.75 mm 10-150 Hz)not in operation
Load Current
10 A 250 V AC
Mechanical Durability
10000000 cycles
Drop-Out Voltage Threshold
>= 0.1 Uc DC
Overvoltage Category
III
Maximum Switching Capacity
2500 VA
Pollution Degree
2
Device Short Name
RXG
Series Name
interface relay
Operating Rate
<= 1800 cycles/hour under load, <= 18000 cycles/hour no-load
Ambient Air Temperature For Operation
-40-70°C
Utilisation Coefficient
0.2
Electrical Durability
100000 cycles NO resistive at 55°C, 100000 cycles NC resistive at 55°C
Insulation Resistance
1000 MOhm at 500 V DC
Relative Humidity
10-85 %
Minimum Switching Capacity
500 mW at 100 mA, 5 V DC
Shock Resistance
20 gn in operation, 100 gn not in operation
Device Presentation
complete product
Colour of Cover
standard
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Status Indicator
LED Indicator
Base Shape
Square
Number of Pins
5
Electrical Connection
Plug In
Contact Form
SPDT

Description

Relay,1CO 10A@250VAC,12VDC,Coil Led

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.