- MFR #
- RXG12P7
- Zoro #
- G7330960
- UPC #
- -
- Country of Origin
- China
- Item
- Relay,1CO 10A@250VAC,230VAC,Coil Led+ltb
- Standards
- IEC 61810-1 || CSA C22.2 No 14 || UL 508
- Product Or Component Type
- plug-in relay
- Mounting Position
- any position
- Minimum Switching Capacity
- 500 mW at 100 mA, 5 V DC
- Protection Category
- RT I
- Status Led
- with
- Control Circuit Voltage Limits
- 0.8...1.1 Uc AC
- Resistance
- 23500 Ohm +/- 15 %
- Operating Time
- 20 ms
- Test Levels
- level A
- Vibration Resistance
- 3 gn +/- 0.75 mm 10-150 Hz)in operation || 5 gn +/- 0.75 mm 10-150 Hz)not in operation
- Local Signalling
- flag
- Pollution Degree
- 2
- Product Certifications
- CSA || EAC || UL || CE || DNV-GL
- Mechanical Durability
- 10000000 cycles
- Overvoltage Category
- III
- [Ie] Rated Operational Current
- 10 A 30 V DC) UL || 10 A 30 V DC) IEC || 10 A 250 V AC) IEC || 10 A 250 V AC) UL
- Device Short Name
- RXG
- Ambient Air Temperature For Storage
- -40-85°C
- Contacts Type And Composition
- 1 C/O
- Contacts Material
- silver alloy (AgSnO2In2O3)
- Relative Humidity
- 10-85 %
- Series Name
- interface relay
- Load Current
- 10 A 250 V AC
- Shock Resistance
- 20 gn in operation || 100 gn not in operation
- Electrical Insulation Class
- class F
- [Ithe] Conventional Enclosed Thermal Current
- 10 A -40-55°C
- Ip Degree Of Protection
- IP40
- [Uimp] Rated Impulse Withstand Voltage
- 6 kV 1.2/50µs
- Torque Value
- 0.8 N.m
- Electrical Durability
- 100000 cycles NO resistive at 55°C || 100000 cycles NC resistive at 55°C
- [Ui] Rated Insulation Voltage
- 250 V IEC || 300 V CSA || 300 V UL
- [Uc] Control Circuit Voltage
- 230 V AC 50/60 Hz
- Dielectric Strength
- 1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation
- Colour Of Cover
- standard
- Reset Time
- 20 ms
- Average Consumption
- 0.82 VA 60 Hz
- Insulation Resistance
- 1000 MOhm at 500 V DC
- Contact Resistance
- 100 mOhm
- Utilisation Coefficient
- 0.2
- Maximum Switching Capacity
- 2500 VA
- Operating Rate
- <= 1800 cycles/hour under load || <= 18000 cycles/hour no-load
- Control Type
- lockable test button
- Ambient Air Temperature For Operation
- -40-70°C
- Drop-Out Voltage Threshold
- >= 0.3 Uc AC
- Maximum Switching Voltage
- 250 V AC || 30 V DC
- Range of Product
- Harmony Electromechanical Relays
- Device Presentation
- complete product