Zoro Homepage

Plug-In, Plug-In Relay, Square, 8 A, 8 Pins, Quick Connect

  • Mfr # RSB2A080M7

  • Zoro # G3464554


product price: $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB2A080M7
Zoro #
G3464554
UPC #
785901472377
Country of Origin
Austria

Dimensions

Overall Height - Relay
1.14 in
Overall Depth
0.77 in
Body Depth
0.62 in
Body Height
1.14 in
Body Width
0.49 in

Description

Relay, Base Shape Square, Coil Voltage 220V AC, Contact Form DPDT, Current Rating 8 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Flat (PCB Type), Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 28V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.62 in, Body Height 1.14 in, Body Width 0.49 in, Coil Resistance 33,000 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.