Shop SCHNEIDER ELECTRIC

Plug-In, Plug-In Relay, Square, 10 A, 5 Pins, Quick Connect

  • Mfr # RXG15P7

  • Zoro # G3463836


product price: 
$
10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXG15P7
Zoro #
G3463836
UPC #
785901584650
Country of Origin
China

Dimensions

Overall Height - Relay
1.21 in
Body Width
0.51 in
Body Depth
1.4 in
Overall Depth
1.69 in
Body Height
1.14 in
Flat Pin Width
0.19 in

Details

Item
Relay
Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
230V AC
Current Rating
10 A
Contact Form
SPDT
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 30V
Status Indicator
No Indicator
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Input Voltage
1.1V AC
Contact Material
Silver Alloy
Standards
CE Certified, CSA C22.2 No 14, CSA Certified, DNV-GL, EAC, IEC 61810-1, UL 508, UL Listed
Power Consumption - Relay
0.82 VA
Response Time
20 msec
Socket Code
L
Electrical Operating Durability
100,000
Frequency
50/60 Hz
Maximum Switching Voltage
250V AC, 30V DC
Pin Shape
Flat
Mechanical Operating Durability
10,000,000
Power Consumption
0.82 VA
Insulation Resistance
1,000 megaohm
IP Rating
IP40
Sealing
Enclosed
Minimum Switching Current
100 mA
Weight
0.64 oz
Dielectric Strength
1,000V AC Between Contacts with Micro Disconnection, 5,000V AC Between Coil and Contact with Reinforced Insulation
For Use With
Hard-Wired Logic Automated Systems
Series
Harmony(TM) RXG Series
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Minimum Operating Temperature
-40 Degrees F
Coil Resistance
23,500 ohm
Switching Power
Max 2500 VA; Min 500 mW at 100 mA, 5 V DC
Operating Time
20 ms
Switching Voltage
250 V AC/30 V DC
Protection Category
RT I

Description

Relay, Base Shape Square, Coil Voltage 230V AC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.19 in, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Mounting Style Plug-In, Body Depth 1.4 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 23,500 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.