Zoro Homepage

CAD Viewer & Download Files

Plug-In, Plug-In Relay, Square, 12 A, 5 Pins, Quick Connect

  • Mfr # RSB1A120U7

  • Zoro # G3463854

CAD Available

product price: $6.69
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1A120U7
Zoro #
G3463854
UPC #
785901533672
Country of Origin
Austria

Dimensions

Overall Height - Relay
1.14 in
Overall Depth
0.77 in
Body Height
1.14 in
Body Depth
0.62 in
Body Width
0.49 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
240V AC
Current Rating
12 A
Contact Form
SPDT
Contact Rating (AC)
12 A @ 250V
Contact Rating (DC)
12 A @ 28V
Input Voltage
360V AC
Response Time
20 msec
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Power Consumption - Relay
0.75 VA
Standards
CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed
Contact Material
Silver Alloy
Status Indicator
No Indicator
Electrical Operating Durability
100,000
Maximum Operating Temperature
158 Degrees F
Minimum Switching Current
10 mA
Series
Harmony(TM) RSB Series
Maximum Switching Voltage
300V DC
Coil Resistance
33,000 ohm
Push-To-Test Method
No Test Button
Frequency
50/60 Hz
Pin Shape
Flat (PCB Type)
Weight
0.48 oz
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-40 Degrees F
Power Consumption
0.75 VA
Resistance Properties
Shock-Resistant, Vibration-Resistant
Sealing
Enclosed
IP Rating
IP40
Dielectric Strength
1,000V AC Between Contacts, 2,500V AC Between Poles, 5,000V AC Between Coil and Contacts
For Use With
Hard-Wired Logic Automated Systems
Switching Power
Max 3000 VA/336 W; Min 120 mW 10 mA, 12 V
Operating Time
20 ms operating || 20 ms reset
Switching Voltage
12/300 V DC
Protection Category
RT I
CAD Available
Yes

Description

Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 12 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 5, Pin Shape Flat (PCB Type), Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 12 A @ 250V, Contact Rating (DC) 12 A @ 28V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.62 in, Body Height 1.14 in, Body Width 0.49 in, Coil Resistance 33,000 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.