Zoro Homepage
This item is Discontinued.
Schneider Electric Relay, 48VDC Coil Volts, Octal, 8 Pin, DPDT RUMC21ED

Relay, 48VDC Coil Volts, Octal, 8 Pin, DPDT (Discontinued)

  • Mfr # RUMC21ED
  • Zoro # G1831821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUMC21ED
Zoro #
G1831821
UPC #
785901968931
Country of Origin
China

Dimensions

Body Height - Relay
1.39 in
Body Width - Relay
1.37 in
Body Depth - Relay
2.20 in
Overall Height - Relay
1.39 in

Details

Item
Relay
Coil Volts
48V DC
AC Contact Rating - Relay
5A @ 250V, 10A @ 250/277V
DC Contact Rating - Relay
5A @ 28V, 10A @ 28V, 10A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Plug In
Power Consumption - Relay
1.4W
Contact Material
Silver Nickel
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Standards
EN/IEC 61810-1, UL 508, CSA C22.2 No 14
Push To Test
Lockable
Socket Code
A
HP @ 120V
1/3
Pins
8
Status Indicator
None
Contact Rating
10A @ 277VAC/30VDC
Socket
Mfr. No. RUZC2M, RUZSC2M
HP @ 240V
1
Contact Form
DPDT
Base Type
Octal
Response Time
(NO) AC: 20 msec DC: 20 msec (NC) AC: 20 msec DC: 20 msec
Item - Relay
Plug In Relay

Description

Relay, Contact Form DPDT, Status Indicator None, Contact Material Silver Nickel, Features IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.