EN/IEC 60947-5-1 || GB/T 14048.5 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || JIS C8201-5-1
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947
Operating Time
12...22 ms coil energisation and NO closing || 4...12 ms coil de-energisation and NO opening || 4...19 ms coil energisation and NC opening || 6...17 ms coil de-energisation and NC closing
Range
TeSys || TeSys Deca
Product Name
TeSys CAD
Pole Contact Composition
3 NO + 2 NC
[Ith] Conventional Free Air Thermal Current
10 A 60°C
Contactor Application
control circuit
Operating Altitude
0...9842.52 ft (0...3000 m)
Insulation Resistance
> 10 MOhm
Protective Treatment
TH IEC 60068
Irms Rated Making Capacity
140 A AC IEC 60947-5-1 || 250 A DC IEC 60947-5-1
Utilisation Category
DC-13 || AC-14 || AC-15
Non-Overlap Time
1.5 ms on energisation between NC and NO contact || 1.5 ms on de-energisation between NC and NO contact
Maximum Operating Rate
180 cyc/mn
Minimum Switching Voltage
17 V
Ambient Air Temperature For Storage
-60-80°C
Minimum Switching Current
5 mA
Control Circuit Type
AC 50/60 Hz
Product Or Component Type
control relay
Associated Fuse Rating
10 A gG IEC 60947-5-1
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
Ambient Air Temperature For Operation
-40-60°C || 60-70°C with derating
[Ue] Rated Operational Voltage
<= 690 V AC 25...400 Hz
Inrush Power In Va
70-70 VA 50 Hz 20°C)
Tightening Torque
1.2 N.m screw clamp terminals Philips No 2 || 1.2 N.m screw clamp terminals flat Ø 6 mm || 1.2 N.m screw clamp terminals pozidriv No 2
Device Short Name
CAD
Connections - Terminals
screw clamp terminals 1 1-4 mm²flexible without cable end || screw clamp terminals 2 1-4 mm²flexible without cable end || screw clamp terminals 1 1-4 mm²flexible with cable end || screw clamp terminals 2 1-2.5 mm²flexible with cable end || screw clamp terminals 1 1-4 mm²solid without cable end || screw clamp terminals 2 1-4 mm²solid without cable end
[Icw] Rated Short-Time Withstand Current
100 A - 1 s || 120 A - 500 ms || 140 A - 100 ms
[Ui] Rated Insulation Voltage
600 V UL || 600 V CSA || 690 V IEC 60947-5-1
[Uc] Control Circuit Voltage
220 V AC 50/60 Hz
Ip Degree Of Protection
IP2X front face VDE 0106
Mechanical Robustness
shocks control relay open10 Gn for 11 ms IEC 60068-2-27 || shocks control relay closed15 Gn for 11 ms IEC 60068-2-27 || vibrations control relay open2 Gn, 5...300 Hz IEC 60068-2-6 || vibrations control relay closed4 Gn, 5...300 Hz IEC 60068-2-6
Control Circuit Voltage Limits
0.3...0.6 Uc -40-70°C drop-out AC 50/60 Hz || 0.8...1.1 Uc -40-60°C operational AC 50 Hz || 0.85...1.1 Uc -40-60°C operational AC 60 Hz || 1...1.1 Uc 60-70°C operational AC 50/60 Hz