Shop SCHNEIDER ELECTRIC

Plug-In, Plug-In Relay, Square, 10 A, 5 Pins, Quick Connect

  • Mfr # RXG12RD

  • Zoro # G3466243


product price: 
$
10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
6V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXG12RD
Zoro #
G3466243
UPC #
785901956419
Country of Origin
China

Dimensions

Overall Height - Relay
1.2 in
Body Width
0.51 in
Flat Pin Width
0.19 in
Body Height
1.14 in
Body Depth
1.14 in
Overall Depth
1.69 in

Details

Item
Relay
Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
6V DC
Current Rating
10 A
Contact Form
SPDT
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 30V
Standards
CE Certified, CSA C22.2 No 14, CSA Certified, DNV-GL, EAC, IEC 61810-1, UL 508, UL Listed
Contact Material
Silver Alloy
Response Time
20 msec
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Socket Code
L
Status Indicator
LED and Mechanical Flag
Sealing
Enclosed
IP Rating
IP40
Pin Shape
Flat
Insulation Resistance
1,000 megaohm
Weight
0.64 oz
Mechanical Operating Durability
10,000,000
Electrical Operating Durability
100,000
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Coil Resistance
68 ohm
Dielectric Strength
1,000V AC Between Contacts with Micro Disconnection, 5,000V AC Between Coil and Contact with Reinforced Insulation
Push-To-Test Method
Lockable
For Use With
Hard-Wired Logic Automated Systems
Minimum Switching Current
100 mA
Maximum Switching Voltage
250V AC, 30V DC
Minimum Operating Temperature
-40 Degrees F
Series
Harmony(TM) RXG Series
Operating Time
20 ms
Switching Voltage
250 V AC/30 V DC
Protection Category
RT I
Switching Power
Max 2500 VA; Min 500 mW at 100 mA, 5 V DC

Description

Relay, Base Shape Square, Coil Voltage 6V DC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.19 in, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.14 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 68 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.